Shop All Pipe & Tube Clamps
Zsi
2 Hole Cushion Clamp, Pipe Size 2 1/2 In
Mfr # 046MS052
Zoro # G1366504
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 046MS052
- Zoro # G1366504
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Height (In.) | 3 3/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 2 7/8 in |
Length (In.) | 5 7/32 in |
Tube Size (In.) | 2 7/8 in |
Bolt Size (In.) | 5/16 |
Bolt Head Size | 5/16 in |
For Tube Outside Diameter | 2 7/8 in |
For Copper Tube Size | 2 7/8 in |
Overall Height | 3 3/8 in |
For Pipe Size | 2 1/2 in |
For Rigid Conduit Size | 2 7/8 in |
Installed Height | 5 in |
For Maximum Outside Diameter | 2 7/8 in |
Mounting Hole Diameter | 0.34 in |
Overall Length | 5 7/32 in |
Overall Width | 1 9/16 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- ASCO Solenoid Valve Rebuild Kit (302329)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3116 56 00)
- ZSI Clip, Rod Mounted, Tube S 2 In, L 1 5/8In (QC32)
- ZSI Beta Clamps, Twin Series, 1/2 In Pipe, C (T3014C)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- ZSI Beta Twin Clamp, 1" Pipe, Cushion (T5021C)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, 304SS (HT22SS)
- Zsi Pipe & Tube Clamps