Shop All Pipe & Tube Clamps
Zsi
2 Hole Cushion Clamp Pipe Size 1-1/2 In
Mfr # 030MS034
Zoro # G2094355
original price:
$18.38
27% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 030MS034
- Zoro # G2094355
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Height (In.) | 2 1/4 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 7/8 in |
Length (In.) | 4 5/64 in |
Tube Size (In.) | 1 7/8 in |
Bolt Size (In.) | 5/16 |
For Maximum Outside Diameter | 1 7/8 in |
Overall Height | 2 1/4 in |
For Copper Tube Size | 1 7/8 in |
Mounting Hole Diameter | 0.34 in |
For Rigid Conduit Size | 1 7/8 in |
For Pipe Size | 1 1/2 in |
Overall Width | 1 9/16 in |
Installed Height | 3 7/8 in |
For Tube Outside Diameter | 1 7/8 in |
Bolt Head Size | 5/16 in |
Overall Length | 4 5/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS (100050-4-655)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- ZSI Beta Clamps, Smoothie Twin, 1/2 In Hose (T3008H)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- DIXON T-Bolt Clamp, 7.25 to 7.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC750)
- Zsi Plumbing Accessories