Shop All Plumbing Parts
Zsi
1" Clamp, Fits Brand ZSI, Plated Steel
Mfr # 016CC026Z
Zoro # G7412167
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Fits Brand ZSI
- Material of Construction Thermoplastic Elastomer, Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 016CC026Z
- Zoro # G7412167
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1" |
Details
Fits Brand | ZSI |
Material of Construction | Thermoplastic Elastomer, Plated Steel |
Item | F102 Cp Outlet 1 1/2 X 14 W/1 1/2 Score |
Description
Clamp, Fits Brand ZSI, Size 1 in, Material of Construction Plated Steel, Thermoplastic Elastomer
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- JOHN GUEST Push-to-Connect Cross, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4712S-10PK)
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB25)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP2)
- ZSI Cover Plate, Fits Brand ZSI, Steel (HCP7)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ACORN CONTROLS Metering Magnet Cup Assembly (2563-021-001)
- Zsi Plumbing Parts