Shop All Specialty Coatings
Zrc Worldwide
Galvilite Galvanizing Repair Compound Half Pint
Mfr # 20011
Zoro # G104842503
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zrc Worldwide
- MFR # 20011
- Zoro # G104842503
- Country of Origin United States
- Category Specialty Coatings
Description
ZRC Galvilite Galvanizing Repair is a high-quality cold galvanizing compound based on a trade secret organic binder which affffords true galvanic anti-corrosion protection to metals. Galvilite is designed specifically for field and shop repair of hot-dip galvanizing. It is manufactured with the highest purity ASTM D520 Type III zinc dust. It meets VOC standards in all 50 states, exceeds galvanizing repair specifications, and has multiple application formats. The dried film of Gavilite is 95% metallic zinc. Because of the uniqueness of the formulation, Gavilite is the only coating of its type to be recognized under the Component Program of Underwriter's Laboratories, Inc. Galvilite is widely used without topcoat in place of hot-dip galvanizing. Unlike hot-dip galvanizing, Galvilite is portable, flexible protection that can be applied in a variety of formats. It’s meant to be applied to properly prepared carbon steel, cast iron, hot-dip galvanized, and aluminum surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR726-9)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- RICHARD Double End Foam Roller, w/Metal Frame, 4" (94002)
- ZRC WORLDWIDE 1 Gallon Can Zrc Galvilite (20013)
- ZRC WORLDWIDE 12 oz Aerosol Cold Galvanizing Compound (10000)
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- ZRC WORLDWIDE 1 Gallon Cold Galvanizing Compound (10003)
- ZRC WORLDWIDE 1/2 Pint Cold Galvanizing Compound (10001)
- PAREX 1169 65 lbs. Perma-Elastic Elastomeric Finish - Fine (154905)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (QXSG)
- Zrc Worldwide Specialty Coatings