Shop All Floor Finishes and Sealers
Zpe
ZPE ZUWLFF128EA 1 gal Commercial Wet Look Floor Polish
Mfr # ZUWLFF128EA
Zoro # G204142213
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zpe
- MFR # ZUWLFF128EA
- Zoro # G204142213
- UPC # 21709014471
- Country of Origin United States
- Category Floor Finishes and Sealers
Description
Commercial Wet Look Floor Polish
Formulated to dry quickly as a high-gloss, wet-look coating. This floor finish resists scuffs and black heel marks leaving a long-lasting shine. This product works on interior floors such as rubber, vinyl, sealed concrete, terrazzo, and asphalt tile.
Application- Interior Floors
- Capacity: 1 gal
- Dirt Types: Scuffs, Black Heel Marks
- Global Product Type: Cleaners & Detergents-Floor Finish/Sealant
- Physical Form: Liquid
- Weight: 9.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- GATOR TOOLS Gator Tools Single Tilt Broom Bracke (GF11600)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- FRANKLIN CLEANING TECHNOLOGY Quasar High Solids Floor Finish, Liquid, 1 Gal. Bottle, PK4 (F136022)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N55)
- ZINSSER & GAL CLR Trans Sealer (288339)
- Zpe Floor Finishes and Sealers