Zown

60542BLK8E Premium Black Commercial Banquet Folding Chair with Fan Design - 8/Pack, 8PK


product price: $320.99
/pk 8, $40.12/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide convenient seating in your break room conference hall or auditorium with this ZOWN 60542BLK8E premium black commercial banquet folding chair with fan design! While the traditional armless design helps to conserve space its contoured back and seat fit the shape of each individual to promote comfort with extended use. Plus this chair's back rest implements a cut out fan design that brings some flair to traditionally bland folding chairs. The powder-coated steel structure is durable and water-resistant for indoor and outdoor use.This chair boasts an ample 300 lb. weight capacity plus two leg braces for extra stability. Thanks to its all-black color this chair is versatile enough for both casual and high-end events. In addition its legs are capped with rubber glides to protect floor surfaces from scuffs and marks. It folds neatly for easy transportation and storage when you're finished using it and the ergonomic design allows multiple chairs to be stacked to save space. Add this folding chair to your facility for a quick and easy seating solution!Overall Dimensions:Width: 17 11/16''Depth: 17''Height: 31 5/8''Folded Dimensions:Width: 17 1/2''Depth: 3 1/2''Height: 42''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.