Shop All Folding Chairs
Zown
60540WHT8E Premium White Commercial Banquet Folding Chair - 8/Pack, 8PK
Mfr # 31260540WHT8
Zoro # G611520178
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zown
- MFR # 31260540WHT8
- Zoro # G611520178
- Country of Origin China
- Category Folding Chairs
Description
Provide convenient seating in your break room conference hall or auditorium with this ZOWN 60540WHT8E premium white commercial banquet folding chair! While the traditional armless design helps to conserve space its contoured back and seat fit the shape of each individual to promote comfort with extended use. Plus the powder-coated steel structure is durable and water-resistant for indoor and outdoor use.This chair boasts an ample 300 lb. weight capacity plus two leg braces for extra stability. Thanks to its all-white color this chair is versatile enough for both casual and high-end events. In addition its legs are capped with rubber glides to protect floor surfaces from scuffs and marks. It folds neatly for easy transportation and storage when you're finished using it and the ergonomic design allows multiple chairs to be stacked to save space. Add this folding chair to your facility for a quick and easy seating solution!Overall Dimensions:Width: 17 1/2''Depth: 16 15/16''Height: 31 1/2''Folded Dimensions:Width: 17 1/2''Depth: 2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- GLOBAL EQUIPMENT Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers 12 36" Hanging Clamps (298697)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- FLASH FURNITURE Yellow Plastic Stack Chair (5-RUT-2-YL-GG)
- LANCASTER TABLE & SEATING White Textured and Contoured Folding Chair (384DG64299WH)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, White (RUT-I-WHITE-GG)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- Zown Folding Chairs