Shop All Folding & Event Tables
Zown
60535SGY1E 60'' Gray Commercial Blow Molded Round Resin Folding Table
Mfr # 31260535SGY1
Zoro # G711578161
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zown
- MFR # 31260535SGY1
- Zoro # G711578161
- Country of Origin China
- Category Folding & Event Tables
Description
This ZOWN 60535SGY1E 60'' gray commercial blow molded round resin folding table is a great addition to offices conference rooms lecture halls or catered events. Its high-impact blow mold resin will not crack chip or peel guaranteeing years of service. Not only is it easy to clean it is also stronger and lighter than comparable wooden folding tables ensuring long-lasting use and quick effortless transportation.Thanks to its construction this table can be used both indoors and outdoors. It comfortably seats up to 8 people and is versatile enough for both casual and more formal professional settings making it a great choice for any business. Its heavy-duty steel frame is built to support up to 750 lb. of distributed weight from heavy chafing dishes to laptops backpacks briefcases and large stacks of paperwork. Plus each foot boasts a rubber cap to protect floors from scratches and scuffs while offering improved traction on slick surfaces.The manual locking mechanism prevents this table from folding prematurely ensuring it will stand up under heavy use. After your banquet conference lesson or meeting is over the folding legs bend at multiple joints for flat compact storage. Whether you're using it at dinner gatherings or to provide a place for staff or students to sit learn and work this versatile folding table is sure to be an excellent investment!Overall Dimensions:Diameter: 60''Height: 29 3/16''Folded Dimensions:Diameter: 60''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- BOSS Leather Task Chair, Armless, Black (B1560)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- ZOWN Folding Table, Resin, Corner Angle Shape, Grey Color, PK2 (60523SGY2E)
- ZOWN Folding Table, Resin, 48" Round, Seats 6, Grey Color (60533SGY1E)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 30" Banquet (WFT5-3072)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- FLASH FURNITURE Serpentine Serpentine Wood Table, 7.25 ft. x 2.5 ft., 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WSFT60-30-SP-GG)
- Zown Folding & Event Tables