Shop All Folding & Event Tables
Zown
60523SGY2E Gray Commercial Blow Molded Resin Corner Folding Table - 2/Pack, 2PK
Mfr # 31260523SGY2
Zoro # G811520145
original price:
$223.99
9% off
new price: $201.99
/pk 2, $101.00/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zown
- MFR # 31260523SGY2
- Zoro # G811520145
- Country of Origin China
- Category Folding & Event Tables
Description
This ZOWN 60523SGY2E gray commercial blow molded resin corner folding table is a great addition to offices conference rooms lecture halls or catered events. Its high-impact blow mold resin will not crack chip or peel guaranteeing years of service. Not only is it easy to clean it is also stronger and lighter than comparable wooden folding tables ensuring long-lasting use and quick effortless transportation.Thanks to its construction this table can be used both indoors and outdoors. It is versatile enough for both casual and more formal professional settings making it a great choice for any business. Its heavy-duty steel frame is built to support up to 200 lb. of distributed weight and is perfect for punch bowls appetizers and gifts. The corner design takes up minimal space and can also be utilized in conference rooms for extra workspace. Plus each foot boasts a rubber cap to protect floors from scratches and scuffs while offering improved traction on slick surfaces.The manual locking mechanism prevents this table from folding prematurely ensuring it will stand up under heavy use. After your conference or event is over the folding legs bend at multiple joints for flat compact storage. Whether you're using it to complete buffet lines or as a self-serve coffee bar in waiting rooms and hotel lobbies this versatile folding table is sure to be an excellent investment!Overall Dimensions:Width: 29 1/2''Depth: 29 1/2''Height: 29 3/16''Folded Dimensions:Width: 29 1/2''Depth: 29 1/2''Height: 1 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- CONTEMPORARY 4 Drawer Vertical File Cabinet in Oak (00204/X)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- ZOWN Folding Table, Resin, Corner Angle Shape, Grey Color, PK2 (60523SGY2E)
- ZOWN Folding Table, Resin, 48" Round, Seats 6, Grey Color (60533SGY1E)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- LANCASTER TABLE & SEATING Lancaster 24'' Round Plastic Folding Table (384YCZ24RND)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- Zown Office & School Tables