Shop All Folding Chairs
Zown
60410SGY4E Commercial Gray Resin Folding Chair - 4/Pack, 4PK
Mfr # 31260410SGY4
Zoro # G411520163
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zown
- MFR # 31260410SGY4
- Zoro # G411520163
- Country of Origin China
- Category Folding Chairs
Description
Provide convenient seating in your break room conference hall or auditorium with this ZOWN 60410SGY4E commercial gray resin folding chair! While the traditional armless design helps to conserve space its contoured back and seat fit the shape of each individual to promote comfort with extended use. The UV protected high-density resin construction makes it lighter than comparable folding chairs promoting easy transportation to desired locations.Great for indoor or outdoor use this chair boasts an ample 300 lb. weight capacity plus two leg braces for extra stability. Thanks to its neutral gray color this chair is versatile enough for both casual and high-end events. In addition its legs are capped with rubber glides to protect floor surfaces from scuffs and marks. It folds neatly for easy transportation and storage when you're finished using it and the ergonomic handle molded into the back of the chair allows for easy carrying. Add this folding chair to your facility for a quick and easy seating solution!Overall Dimensions:Width: 20 11/16''Depth: 19''Height: 32 5/8''Folded Dimensions:Width: 20 11/16''Depth: 6 1/2''Height: 42 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame, PK4 (4-FD-BHF-1-SILVERVEIN-BCG-GG)
- FLASH FURNITURE Folding Chair - Beige Plastic - Event Chair (LE-L-3-BEIGE-GG)
- Zown Folding Chairs