Shop All Folding Chair & Table Carts
Zown
60248GRY1E Steel Folding Chair Dolly with Foot-Controlled Locks
Mfr # 31260248GRY1
Zoro # G011589461
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zown
- MFR # 31260248GRY1
- Zoro # G011589461
- Country of Origin United States
- Category Folding Chair & Table Carts
Description
Effortlessly transport foldable tables throughout your restaurant bar banquet or catered event with this ZOWN 60248GRY1E steel folding chair dolly with foot-controlled locks. This dolly is designed to support up to 60 ZOWN chairs sold separately. It also accommodates a wide variety of chair types from steel and vinyl to fabric and resin and is constructed of an extremely durable steel frame. This dolly ensures reliable transportation of even your heaviest chairs and will stand up to rigorous everyday use.In addition to the 2 locking swivel casters and 2 locking rigid casters the foot-controlled locks ensure the dolly stays stationary until you are ready to move it. The scratch protective coverings on the dolly ensure that even in case of accidental misdirection nearby walls will not be damaged. Transporting chairs is an easy task with this dolly so be sure to have it nearby for your crowded dining room or popular event!Overall Dimensions:Width: 68 15/16''Depth: 31 1/8''Height: 48 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Task Chair, Adjustable, Black (B996)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- Zown Seating