Shop All Vacuum Gauges
This Product is Discontinued
Zoro
Vacuum Gauge, 2", 30-0, LM, 1/4" NPT (Discontinued)
Mfr # G6397636
Zoro # G6397636
This Product is Discontinued
Key Features
- Pressure and Vacuum Gauge Type Pressure Gauge
- Gauge Application Commercial and Industrial
- Liquid Filled No
- Gauge Nominal Dial Size 2"
- Basic Gauge Case Material Black painted steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G6397636
- Zoro # G6397636
- UPC # 00818142022015
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2" |
Gauge Connection Size | 1/4" |
Connection Size | 1/8" NPT |
Manufacturers Warranty Length | 1 year |
Description
Vacuum Gauge,2 In.,30-0,LM,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.