Shop All Brushes
This Product is Discontinued
Zoro
Utility Brush, Plastic, Cream, 8-1/2 in., 3-1/4" L Handle, 4" L Brush, Cream, Polypropylene (Discontinued)
Mfr # G4151205
Zoro # G4151205
This Product is Discontinued
Key Features
- Bristle Color Cream
- Brush Length 4"
- Handle Length 3-1/4"
- Handle Color Cream
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4" |
Handle Length | 3-1/4" |
Overall Length | 8" |
Trim Length | 2-1/2" |
Details
Bristle Color | Cream |
Handle Color | Cream |
Bristle Material | Polypropylene |
Handle Material | Polypropylene |
Item | Utility Brush,Plastic,Cream,8-1/2 in. |
Color Coding System | No |
Features | 8-1/2" Overall Length; Acid Resistant |
Acid Resistant | Yes |
FDA Compliant | No |
Chemical Resistant | Yes |
Number of Rows | 7 x 8 |
Color | Cream |
Description
Utility Brush,Plastic,Cream,8-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.