Shop All Traffic Barricades
This Product is Discontinued
Zoro
Traffic Control Cone, 18", Orange, Polyethylene, 18" H, 12" L, 12" W, Fluorescent Orange (Discontinued)
Mfr # G1543515
Zoro # G1543515
This Product is Discontinued
Key Features
- Color Fluorescent Orange
- Material Polyethylene
- Height 18"
- Weight 2.5 lbs
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1543515
- Zoro # G1543515
- UPC # 00818142021261
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 18" |
Length | 12" |
Width | 12" |
Storage Size Width | 12" |
Storage Size Length | 12" |
Outside Dia. | 12" |
Details
Item | Traffic Control Cone,18",Orange |
Color | Fluorescent Orange |
Material | Polyethylene |
Weight | 2.5 lbs |
Description
Traffic Control Cone,18 In.,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.