Shop All Brooms
This Product is Discontinued
Zoro
Threaded Wood Handle, Metal Tip, 60 in. (Discontinued)
Mfr # G4151336
Zoro # G4151336
This Product is Discontinued
Key Features
- Material Wood and Metal
- Length 60"
- For Use With Mops, Brooms
- Broom Handle Material Wood
- Broom Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Details
Item | Threaded Wood Handle, Metal Tip, 60 in. |
Material | Wood and Metal |
For Use With | Mops, Brooms |
Broom Handle Material | Wood |
Broom Connection Type | Threaded |
Broom Handle Tip Material | Metal |
Color | natural |
Description
Threaded Wood Handle, Metal Tip, 60 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.