Shop All Stretch Wrap
This Product is Discontinued
Zoro
Stretch Wrap 18" x 1500 ft., Cast Style, Clear (Discontinued)
Mfr # G6397730
Zoro # G6397730
This Product is Discontinued
Key Features
- Width 18"
- Length 1500 ft.
- Color Clear
- Gauge 80
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G6397730
- Zoro # G6397730
- UPC # 00818142022114
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 |
Material | LLDPE |
Style | Cast |
Gauge - Stretch Wrap | 42 |
Description
Stretch Wrap,Clear Cast,18"x1500ft Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.