Shop All Degreasers
This Product is Discontinued
Zoro
Solvent Degreaser, Non-Chlorinated, 20 oz. Aerosol, Clear, Colorless (Discontinued)
Mfr # G1385994
Zoro # G1385994
This Product is Discontinued
Key Features
- Container Type Aerosol
- Size 20 oz.
- Color Clear, Colorless
- Net Weight 14 oz.
- Specific Gravity 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G1385994
- Zoro # G1385994
- UPC # 818142020639
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 oz. |
Details
Item | Solvent Degreaser,Non-Chlorinated |
Container Type | Aerosol |
Color | Clear, Colorless |
Net Weight | 14 oz. |
Specific Gravity | 0.75 |
Dilution Ratio | RTU |
Features | 50 state compliant. Value formulation compared to other heavy duty degreaser. High flow, no residue, quick dry formula. |
VOC Content | 9.87% |
Flash Point | 0 Degrees F |
Description
Solvent Degreaser,Non-Chlorinated
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.