Shop All Rags & Towels
This Product is Discontinued
Zoro
Shop Towel Rags 12" x 14", Red, 25PK (Discontinued)
Mfr # G1428768
Zoro # G1428768
This Product is Discontinued
Key Features
- Color Red
- Count/Weight 25 count
- Cleaning Cloth Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1428768
- Zoro # G1428768
- UPC # 818142020318
- Country of Origin Multiple
- Category Rags & Towels
Details
Item | Shop Towel,Red,12" x 14",PK25 |
Color | Red |
Count/Weight | 25 count |
Cleaning Cloth Color | Red |
Description
Shop Towel,Red,12 In. x 14 In.,PK25, Cleaning Cloth Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.