Shop All Balancing and Zoning Dampers
Zoro Select
Zone Damper, 6 in dia., 11 in H
Mfr # VCDR-53-6-KIT
Zoro # G701707366
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Type Round Damper
- Power Method Hardwired
- For Use With Round Control Damper
- Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VCDR-53-6-KIT
- Zoro # G701707366
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Height (In.) | 11 in |
Width (In.) | 6 in |
Dia. (In.) | 6 in |
Depth (In.) | 13 in |
Overall Width | 6 in |
Overall Height | 11 in |
Rough Opening Width | 6 in |
Rough Opening Diameter | 6 in |
Overall Length | 6 in |
Overall Diameter | 6 in |
Rough Opening Length | 6 in |
For Nominal Duct Diameter | 6 in |
Description
6 In. dia Round Motrzd Balancing Damper, For Nominal Duct Diameter 6 in, Damper Application Control, Number of Panels Not Applicable, Overall Height 11 in, Overall Length 6 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 6 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wc, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- IO HVAC CONTROLS Static Pressure Controller (used for EB Dampers) (iO-SPC)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- ZORO SELECT Zone Damper, 12 in dia., 16 in H (VCDR-53-12-KIT)
- HONEYWELL Ard5Tz 24V Automatic Round (ARD5TZ)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- IO HVAC CONTROLS Fresh Air Ventilation Kit, 4" (IO-FAV-04)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- IO HVAC CONTROLS Zone Damper, Carrier, Rectangular, 14x12" (CD-1412)
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- Zoro Select Dampers