Shop All Balancing and Zoning Dampers
Zoro Select
Zone Damper, 12 in dia., 16 in H
Mfr # VCDR-53-12-KIT
Zoro # G801707365
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Linkage
- Blade Material Galvanized Steel
- Width (In.) 12 in
- Color Steel
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VCDR-53-12-KIT
- Zoro # G801707365
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Width (In.) | 12 in |
Dia. (In.) | 12 in |
Depth (In.) | 17 in |
Height (In.) | 16 in |
Rough Opening Diameter | 12 in |
Rough Opening Width | 12 in |
Overall Diameter | 12 in |
Overall Height | 16 in |
Rough Opening Length | 12 in |
For Nominal Duct Diameter | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
12 In. dia Round Motrzd Balancing Damper, For Nominal Duct Diameter 12 in, Damper Application Control, Number of Panels Not Applicable, Overall Height 16 in, Overall Length 12 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 12 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wc, Overall Diameter 12 in, Rough Opening Length 12 in, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C313)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- 3M CUNO Filter Cartridge Ice190-S System (HF90-S)
- ZORO SELECT Zone Damper, 6 in dia., 11 in H (VCDR-53-6-KIT)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 6" (MD-06)
- HONEYWELL M847D-Vent Truezone Replacement (M847D-VENT)
- CHAMPION COOLER Champion Cooler 180986 MCP44 Mastercool Purge Pump Kit (180986)
- DAYTON Remote Balancing Damper, 10 In (48C161)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 16" (MD-16)
- Zoro Select Dampers