Shop All Nut Assortments
Zoro Select
Zinc Plated Finish Steel Nylon Insert Hex Locknut Assortment, 930 pc.
Mfr # WWG16METLNGR
Zoro # G2864093
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Each: M3x0.50, M4x0.70, M5x0.80, M6x1.0, M7x1.0, M8x1.25, M10x1.50, (50) Each: M10x1.25, M12x1.50, x1.75, (25) Each: M14x1.50, x2.0, (10) Each: M16x1.50, x2.0, (5) Each: M18x2.50, M20x2.50, Metal Container, Fits Cabinet No. 4UJ35
- Thread Size M10 x1.50
- Number of different sizes 16
- Number of Sizes 16
- Lock Type Nylon Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG16METLNGR
- Zoro # G2864093
- Country of Origin China
- Category Nut Assortments
Dimensions
Thread Size | M10 x1.50 |
Number of different sizes | 16 |
Number of Sizes | 16 |
Smallest Thread Size | M3-0.50 |
Number of Thread Sizes | 16 |
Thread Sizes | M10-1.25, M10-1.50, M12-1.50, M12-1.75, M14-1.50, M14-2.0, M16-1.50, M18-2.50, M20-2.50, M3-0.50, M4-0.70, M5-0.80, M6-1.0, M7-1.0, M8-1.25 |
Largest Thread Size | M20-2.50 |
Description
Hex Locknut Assortment, Includes Washers No, Largest Thread Size M20-2.50, Lock Type Nylon Insert, Number of Nuts 930, Number of Thread Sizes 16, Number of Washers 0, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size M3-0.50, System of Measurement Metric, Thread Sizes M10-1.25, M10-1.50, M12-1.50, M12-1.75, M14-1.50, M14-2.0, M16-1.50, M18-2.50, M20-2.50, M3-0.50, M4-0.70, M5-0.80, M6-1.0, M7-1.0, M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- ZORO SELECT Flat Washer, For Screw Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- Zoro Select Nut Assortments