Shop All Nut Assortments
Zoro Select
Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pcs.
Mfr # WWG16AVUSMGR
Zoro # G2839751
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Each: 10-24, 10-32, (25) Each: 1/4"-20, 1/4"-28, (20) Each: 5/16"-18, 5/16"-24, (15) Each: 3/8"-16, 3/8"-24, (10) Each: 7/16"-14, 7/16"-20, (8) Each: 1/2"-13, 1/2"-20, (6) Each: 5/8"-11, 5/8"-18, (4) Each: 3/4"-10, 3/4"-16, Plastic Container
- Number of different sizes 14
- Number of Sizes 14
- Lock Type Nylon Insert
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG16AVUSMGR
- Zoro # G2839751
- Country of Origin Taiwan, Province of China
- Category Nut Assortments
Dimensions
Number of different sizes | 14 |
Number of Sizes | 14 |
Number of Thread Sizes | 14 |
Thread Sizes | #10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Details
Item | Hex Locknut Assortment |
Includes | (50) Each: 10-24, 10-32, (25) Each: 1/4"-20, 1/4"-28, (20) Each: 5/16"-18, 5/16"-24, (15) Each: 3/8"-16, 3/8"-24, (10) Each: 7/16"-14, 7/16"-20, (8) Each: 1/2"-13, 1/2"-20, (6) Each: 5/8"-11, 5/8"-18, (4) Each: 3/4"-10, 3/4"-16, Plastic Container |
Lock Type | Nylon Insert |
Material | Steel |
Product Type | Hex Locknut |
Finish | Zinc |
System of Measurement | Inch/Metric |
Thread Type | Coarse, Fine |
Number of Pieces | 272 |
Type | Nylon Insert, UNC and UNF |
Washer Finish | Zinc Plated |
Number of Washers | 0 |
Includes Washers | No |
Number of Nuts | 272 |
Washer Material | Steel |
Nut Finish | Zinc Plated |
Nut Material | Steel |
Nut Type | Hex Lock Nut |
Material Type | Steel |
Description
Hex Locknut Assortment, Includes Washers No, Lock Type Nylon Insert, Number of Nuts 272, Number of Thread Sizes 14, Number of Washers 0, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, System of Measurement Inch/Metric, Thread Sizes #10-24, #10-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55000.037.0300)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- DOUBLE HH MFG 5/8X4 Hitch Pin (00223)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (430240-PG)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 120 pc. (CT102)
- ZORO SELECT Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 21 pc. (CT103)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- Zoro Select Nut Assortments