Shop All Nut Assortments
Zoro Select
Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc.
Mfr # WWG6KEPSZPGR
Zoro # G3479551
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Each: 4-40, 6-32, 8-32, 10-24, 10-32, 1/4"-20, 11x6 3/4 in Plastic Container
- Number of different sizes 6
- Number of Sizes 6
- Lock Type External Tooth Lock Washer
- Number of pieces 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG6KEPSZPGR
- Zoro # G3479551
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Number of Thread Sizes | 6 |
Thread Sizes | #10-24, #10-32, #4-40, #6-32, #8-32, 1/4"-20 |
Details
Item | Hex Locknut Assortment |
Includes | (100) Each: 4-40, 6-32, 8-32, 10-24, 10-32, 1/4"-20, 11x6 3/4 in Plastic Container |
Lock Type | External Tooth Lock Washer |
Number of pieces | 600 |
Material | Steel |
Product Type | Hex Locknut |
Finish | Zinc |
Number of Pieces | 600 |
System of Measurement | Inch/Metric |
Type | Keps Nut With External Tooth Washer |
Includes Washers | Yes |
Nut Material | Steel |
Washer Material | Steel |
Nut Finish | Zinc Plated |
Nut Type | Hex Lock Nut |
Number of Nuts | 600 |
Washer Finish | Zinc Plated |
Material Type | Steel |
Description
Hex Locknut Assortment, Includes Washers Yes, Lock Type External Tooth Lock Washer, Number of Nuts 600, Number of Thread Sizes 6, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, System of Measurement Inch/Metric, Thread Sizes #10-24, #10-32, #4-40, #6-32, #8-32, 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (63455)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish, 2 PK (M38100.480.0001)
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- ZORO SELECT Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 21 pc. (CT103)
- ALLSTAR 0.62-18 in. Left Hand Steel Jam Nuts, 50PK (ALL18293-50)
- Zoro Select Nut Assortments