Shop All Nut Assortments
Zoro Select
Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc.
Mfr # WWG6BCUVSMGR
Zoro # G3475586
original price:
$29.38
28% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Each: 4-40, 6-32, 8-32, 10-24, 10-32, (20) Each: 1/4-"20, 6 3/4 in D x 11 in W x 1 3/4 in H Plastic Tray
- Number of different sizes 6
- Number of Sizes 6
- Lock Type External Tooth Lock Washer
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG6BCUVSMGR
- Zoro # G3475586
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Thread Sizes | #10-24, #10-32, #4-40, #6-32, #8-32, 1/4"-20 |
Number of Thread Sizes | 6 |
Details
Item | Hex Locknut Assortment |
Includes | (25) Each: 4-40, 6-32, 8-32, 10-24, 10-32, (20) Each: 1/4-"20, 6 3/4 in D x 11 in W x 1 3/4 in H Plastic Tray |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Product Type | Hex Locknut |
Finish | Zinc |
Number of pieces | 145 |
System of Measurement | Inch |
Number of Pieces | 145 |
Type | Keps Nut With External Tooth Washer |
Includes Washers | Yes |
Nut Finish | Zinc Plated |
Washer Material | Steel |
Washer Finish | Zinc Plated |
Nut Material | Steel |
Nut Type | Hex Lock Nut |
Number of Nuts | 145 |
Material Type | Steel |
Description
Hex Locknut Assortment, Includes Washers Yes, Lock Type External Tooth Lock Washer, Number of Nuts 145, Number of Thread Sizes 6, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, System of Measurement Inch, Thread Sizes #10-24, #10-32, #4-40, #6-32, #8-32, 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-332-G1000)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0200)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pcs. (WWG16AVUSMGR)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- Zoro Select Nut Assortments