Shop All Nut Assortments
Zoro Select
Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc.
Mfr # 8145
Zoro # G3690014
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch/Metric
- Number of different sizes 12
- Finish Zinc and Black
- Type Thread Cutting
- Application (20) Phosphate Push On Bolt Retainer 3/8" Stud Size 25/32" O.D., (15) Black Phosphate Push On Bolt Retainer 1/2" Stud Size 15/16" O.D., (30) Push On Bolt Retainer 6 x 1.00mm Screw Size 17mm O.D. CHRYLSER # 6501178, (20) Dacromet Finish Bumper Strip Retainer 8-1.25mm Flanged 24mm Outside Diameter GM # 10009923, (20) Dacromet Finish Push On Retainer 10 x 1.50mm Screw Size 24mm O.D. GM # 11501849, (20) Black Finish Push On Bolt Retainer 12 x 1.75mm Screw Size 21.4mm O.D., (30) Zinc Finish Hex Thread Cutting Nuts 1/8" Stud Size 5/16" Hex 17/32" Flange, (20) Zinc Finish Hex Thread Cutting Nuts 3/16" Stud Size 3/8" Hex 5/8" Flange, (20) Zinc Finish Hex Thread Cutting Nuts 1/4" Stud Size 7/16" Hex 11/16" Flange, (15) Zinc Thread Cutting Flange Nuts 5/16" Stud Size 1/2" Hex 7/8" Flange, (20) Zinc Finish Thread Cutting Nuts 6.3mm Thread 11mm Hex 18mm Flange O.D. GM # 11501836, (15) Zinc Finish Thread Cutting Nuts 8mm Thread 13mm Hex 20mm Flange O.D. GM # 11502507, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8145
- Zoro # G3690014
- UPC # 841213007642
- Country of Origin Taiwan, Province of China
- Category Nut Assortments
Dimensions
Number of different sizes | 12 |
Details
Item | Push On Nut Assortment |
System of Measurement | Inch/Metric |
Finish | Zinc and Black |
Type | Thread Cutting |
Application | (20) Phosphate Push On Bolt Retainer 3/8" Stud Size 25/32" O.D., (15) Black Phosphate Push On Bolt Retainer 1/2" Stud Size 15/16" O.D., (30) Push On Bolt Retainer 6 x 1.00mm Screw Size 17mm O.D. CHRYLSER # 6501178, (20) Dacromet Finish Bumper Strip Retainer 8-1.25mm Flanged 24mm Outside Diameter GM # 10009923, (20) Dacromet Finish Push On Retainer 10 x 1.50mm Screw Size 24mm O.D. GM # 11501849, (20) Black Finish Push On Bolt Retainer 12 x 1.75mm Screw Size 21.4mm O.D., (30) Zinc Finish Hex Thread Cutting Nuts 1/8" Stud Size 5/16" Hex 17/32" Flange, (20) Zinc Finish Hex Thread Cutting Nuts 3/16" Stud Size 3/8" Hex 5/8" Flange, (20) Zinc Finish Hex Thread Cutting Nuts 1/4" Stud Size 7/16" Hex 11/16" Flange, (15) Zinc Thread Cutting Flange Nuts 5/16" Stud Size 1/2" Hex 7/8" Flange, (20) Zinc Finish Thread Cutting Nuts 6.3mm Thread 11mm Hex 18mm Flange O.D. GM # 11501836, (15) Zinc Finish Thread Cutting Nuts 8mm Thread 13mm Hex 20mm Flange O.D. GM # 11502507, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4 |
Number of Pieces | 245 |
Description
Push On Nut Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U01000.025.0050)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00983)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- L.H. DOTTIE #10-24 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T102412OR)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc. (WWG6BCUVSMGR)
- ARP 3/8-24 12PT NUT KIT (300-8332)
- Zoro Select Nut Assortments