Shop All Trailer Hitches
Zoro Select
Yoke End, Type #3, Carbon Steel
Mfr # CLV003-HDG-01FR
Zoro # G3151674
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1"-8
- Material Steel
- Type Clevis End
- Finish Hot Dipped Galvanized
- Dimension K 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV003-HDG-01FR
- Zoro # G3151674
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1"-8 |
Dimension K | 1 1/16 in |
Dimension G | 1 in |
Dimension E | 1 in |
Dimension A | 6 5/16 in |
Details
Material | Steel |
Item | Yoke End |
Type | Clevis End |
Finish | Hot Dipped Galvanized |
Description
Yoke End, #3, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 1 In.-8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 16 Oz. Protectant Bottle (5316)
- POLLAK 4 Way Round Socket 12 To 24 Volts 35 Amps Zinc Die Cast Housing (11-404)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- AME Jack Stands, Flat Handle, 24T, PR (14425)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- Zoro Select Trailer & Towing Hitches