Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-HDG-58FL
Zoro # G3151324
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis End
- Tap Size 5/8"-11
- Finish Hot Dipped Galvanized
- Material Steel
- Dimension A 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV002-HDG-58FL
- Zoro # G3151324
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 5/8"-11 |
Dimension A | 4 1/2 in |
Dimension K | 11/16 in |
Dimension E | 5/8 in |
Dimension G | 5/8 in |
Details
Type | Clevis End |
Finish | Hot Dipped Galvanized |
Item | Yoke End |
Material | Steel |
Description
Yoke End, #2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag (ODP-65271B)
- UNIVERSAL AIR COND Motorhome Chev 93-85 Drier, Rd10159C (RD10159C)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- TIMKEN Timken Seal, 6988H (6988H)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- Zoro Select Trailer & Towing Hitches