Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-HDG-12FR
Zoro # G3151330
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis End
- Finish Hot Dipped Galvanized
- Material Steel
- Tap Size 1/2"-13
- Dimension E 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CLV002-HDG-12FR
- Zoro # G3151330
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1/2"-13 |
Dimension E | 1/2 in |
Dimension A | 4 1/2 in |
Dimension G | 1/2 in |
Dimension K | 9/16 in |
Details
Type | Clevis End |
Finish | Hot Dipped Galvanized |
Material | Steel |
Item | Yoke End |
Description
Yoke End, #2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES DIGITAL TIRE PRESSURE GAUGE (ES162)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- RACOR Repl Kit, Self Vent Drain (RK30476)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- Zoro Select Trailer & Towing Hitches