Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-58FL
Zoro # G3155810
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/8"-11
- Material Steel
- Finish Plain
- Type Clevis End
- Dimension E 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV002-58FL
- Zoro # G3155810
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 5/8"-11 |
Dimension E | 5/8 in |
Dimension A | 4 1/2 in |
Dimension G | 5/8 in |
Dimension K | 11/16 in |
Details
Material | Steel |
Finish | Plain |
Item | Yoke End |
Type | Clevis End |
Description
Yoke End, #2, Carbon Steel, Finish Plain, Tap Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63120)
- WOLO Electronic Horn, 114.4 dB (EE100)
- HALTEC Tubeless Truck Valve (80 MS-27)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 7.5 Drop 1.7K TW 16K Hitch & GH-051 Dual-Ball (GH-1115)
- Zoro Select Trailer Hitches