Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-58F
Zoro # G3155795
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis End
- Finish Plain
- Material Steel
- Dimension A 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV002-58F
- Zoro # G3155795
- Country of Origin China
- Category Trailer Hitches
Dimensions
Dimension A | 4 1/2 in |
Details
Type | Clevis End |
Finish | Plain |
Material | Steel |
Item | Yoke End |
Description
Yoke End, #2, Carbon Steel, Finish Plain, Tap Size N/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRWA1, Nitrile (17699)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12 (9003A)
- SUNBELT TIRE, 16 x 7.50 - 8, 4 PLY, SU05 TURF 24" x12" x12" (A-B1SUT402)
- MOOG Steering Tie Rod End - Right Inner, DS1433T (DS1433T)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- Zoro Select Trailer Hitches