Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2-1/2, Carbon Steel
Mfr # CLV025-HDG-34FL
Zoro # G3151534
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Tap Size 3/4"-10
- Material Steel
- Type Clevis End
- Dimension A 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV025-HDG-34FL
- Zoro # G3151534
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 3/4"-10 |
Dimension A | 5 1/8 in |
Dimension E | 3/4 in |
Dimension G | 3/4 in |
Dimension K | 13/16 in |
Details
Finish | Hot Dipped Galvanized |
Item | Yoke End |
Material | Steel |
Type | Clevis End |
Description
Yoke End, #2-1/2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Clip Nut Kit-U-Type-M6-1.0 Clip/Spring Nut, 45411 (45411)
- CTA MANUFACTURING Thread Restorer File, SAE (8233)
- ELECTRONIC SPECIALTIES Electrical Troubleshooting Book (182)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- Zoro Select Trailer Hitches