Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2-1/2, Carbon Steel
Mfr # CLV025-34FR
Zoro # G3151787
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/4"-10
- Type Clevis End
- Material Steel
- Finish Plain
- Dimension K 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV025-34FR
- Zoro # G3151787
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 3/4"-10 |
Dimension K | 13/16 in |
Dimension E | 3/4 in |
Dimension G | 3/4 in |
Dimension A | 5 1/8 in |
Details
Type | Clevis End |
Material | Steel |
Item | Yoke End |
Finish | Plain |
Description
Yoke End, #2-1/2, Carbon Steel, Finish Plain, Tap Size 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Universal Bumper Mount Kit (92500)
- ECCO Control Box, Safety Director Ed3300/3410 (3410CB)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- SPECTRA PREMIUM Fuel Filler Neck, FN954 (FN954)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11487 (11487)
- Zoro Select Trailer Hitches