Shop All Rod Ends
This Product is Discontinued
Zoro Select
Yoke End, Steel, Plain, 5/8"-18 Thrd Sz (Discontinued)
Mfr # 19930 8
Zoro # G1102184
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- Thread Size 5/8"-18
- Dimension E 11/16 in
- Includes SAE Clevis Pin And Stainless Steel Cotter Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19930 8
- Zoro # G1102184
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Dimension E | 11/16 in |
Dimension H | 1 1/4 in |
Dimension A | 4 15/16 in |
Dimension G | 5/8 in |
Dimension B | 1 1/16 in |
Tap Size | 5/8"-18 |
Dimension K | 1 3/16 in |
Dimension F | 1 3/8 in |
Dimension D | 3 11/16 in |
Dimension C | 1 1/16 in |
Details
Item | Yoke End |
Material | Steel |
Finish | Plain |
Includes | SAE Clevis Pin And Stainless Steel Cotter Key |
Type | Adjustable |
Description
Yoke End, Adjustable, Steel, Finish Plain, Tap Size 5/8-18, Dimension A 4 15/16 In, Dimension B 1 1/16 In, Dimension C 1 1/16 In, Dimension D 3 11/16 In, Dimension E 11/16 In, Dimension F 1 3/8 In, Dimension G 5/8 In, Dimension H 1 1/4 In, Dimension K 1 3/16 In, Includes SAE Clevis Pin And Stainless Steel Cotter Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.