Shop All Rod Ends
This Product is Discontinued
Zoro Select
Yoke End, Steel, Plain, 3/4"-16 Thrd Sz (Discontinued)
Mfr # 19935 3
Zoro # G2579132
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- Thread Size 3/4"-16
- Dimension E 13/16 in
- Dimension G 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19935 3
- Zoro # G2579132
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Dimension E | 13/16 in |
Dimension G | 3/4 in |
Dimension B | 1 1/4 in |
Dimension C | 1 1/4 in |
Dimension U | 2-3/4" |
Dimension F | 1 5/8 in |
Tap Size | 3/4"-16 |
Dimension H | 1 1/2 in |
Dimension D | 4 9/16 in |
Dimension A | 6 1/16 in |
Dimension K | 1 7/16 in |
Details
Item | Yoke End |
Material | Steel |
Finish | Plain |
Type | Adjustable |
Includes | SAE Clevis Pin And Stainless Steel Cotter Key |
Description
Yoke End, Adjustable, Steel, Finish Plain, Tap Size 3/4-16, Dimension A 6 1/16 In, Dimension B 1 1/4 In, Dimension C 1 1/4 In, Dimension D 4 9/16 In, Dimension E 13/16 In, Dimension F 1 5/8 In, Dimension G 3/4 In, Dimension H 1 1/2 In, Dimension K 1 7/16 In, Includes SAE Clevis Pin And Stainless Steel Cotter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.