Shop All Rod Ends
Zoro Select
Yoke End, Steel, Plain
Mfr # 19915 5
Zoro # G3370403
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Dimension E 7/16 in
- Dimension H 7/8 in
- Dimension F 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19915 5
- Zoro # G3370403
- Country of Origin China
- Category Rod Ends
Dimensions
Dimension E | 7/16 in |
Dimension H | 7/8 in |
Dimension F | 7/8 in |
Dimension D | 1 5/8 in |
Dimension K | 11/16 in |
Dimension A | 2 1/2 in |
Dimension G | 3/8 in |
Dimension B | 5/8 in |
Dimension C | 5/8 in |
Tap Size | 3/8"-24 |
Details
Item | Yoke End |
Material | Steel |
Finish | Plain |
Includes | SAE Clevis Pin And Stainless Steel Cotter Key |
Type | Adjustable |
Description
Yoke End, Adjustable, Steel, Finish Plain, Tap Size 3/8-24, Dimension A 2 1/2 In, Dimension B 5/8 In, Dimension C 5/8 In, Dimension D 1 5/8 In, Dimension E 7/16 In, Dimension F 7/8 In, Dimension G 3/8 In, Dimension H 7/8 In, Dimension K 11/16 In, Includes SAE Clevis Pin And Stainless Steel Cotter Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish, 25 PK (AN960-C816)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35376W)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- ZORO SELECT Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg, 10 PK (18010 8)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- ZORO SELECT Rod End, Steel, 5/8"-11 Thrd Sz, 2 in Thrd Lg, 4 1/2 in Overall Lg, 10 PK (18260 7)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-B7MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-SSMACH)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-3/8 in Thrd Lg, 2-7/8 in Overall Lg (SWB-1SS)
- Zoro Select Rod Ends