Shop All Rod Ends
This Product is Discontinued
Zoro Select
Yoke End, Steel, Plain, 1/4"-28 Thrd Sz (Discontinued)
Mfr # 19905 6
Zoro # G1209022
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- Thread Size 1/4"-28
- Dimension A 2 in
- Dimension E 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19905 6
- Zoro # G1209022
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Dimension A | 2 in |
Dimension E | 9/32 in |
Dimension F | 5/8 in |
Dimension C | 7/16 in |
Tap Size | 1/4"-28 |
Dimension D | 1 1/4 in |
Dimension G | 1/4 in |
Dimension B | 7/16 in |
Dimension K | 1/2 in |
Dimension H | 3/4 in |
Details
Item | Yoke End |
Material | Steel |
Finish | Plain |
Type | Adjustable |
Includes | SAE Clevis Pin And Stainless Steel Cotter Key |
Description
Yoke End, Adjustable, Steel, Finish Plain, Tap Size 1/4-28, Dimension A 2 In., Dimension B 7/16 In., Dimension C 7/16 In., Dimension D 1-1/4 In., Dimension E 9/32 In., Dimension F 5/8 In., Dimension G 1/4 In., Dimension H 3/4 In., Dimension K 1/2 In., Includes SAE Clevis Pin And Stainless Steel Cotter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.