Shop All Trailer Hitches
Zoro Select
Yoke End, Clevis End, Steel
Mfr # CLV003-01FL
Zoro # G3152627
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1"-8
- Finish Plain
- Type Clevis End
- Material Steel
- Dimension E 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLV003-01FL
- Zoro # G3152627
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1"-8 |
Dimension E | 1 5/16 in |
Dimension A | 1"-8 |
Dimension G | 1 in |
Dimension F | 1/2 in |
Dimension B | 1 1/16 in |
Dimension C | 6 5/16 in |
Dimension D | 1 1/2 in |
Details
Finish | Plain |
Type | Clevis End |
Material | Steel |
Item | Yoke End |
Description
Yoke End,Clevis End,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, 41-110 (41-110)
- BENNETT MARINE Trim Tabs Lexan Cover (VP1138)
- WEATHERTECH Rear FloorLiners, Tan, 450443 (450443)
- BULLDOG WINCH Wiring Kit 7.5' Front 2ga (20205)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- HOPPY VEHICLE WIRING KIT FORD (40125)
- Zoro Select Trailer Hitches