Shop All Handheld Flashlights
Zoro Select
Yellow No incandescent General Purpose Handheld Flashlight, 35 lm
Mfr # 6AHA4
Zoro # G3047213
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade General Purpose
- Lumens Range 0 to 49
- Maximum Lumens Output 35 lm
- Number of Batteries 2
- Flashlight Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AHA4
- Zoro # G3047213
- UPC # 190735881309
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 7.75 in |
Body Dia. | 2.2 in |
Battery Size | D |
Description
Handheld Flashlight, Battery Size D, Number of Batteries 2, Rechargeable No, Body Color Yellow, Body Material Plastic, Lighting Technology Incandescent, Weight with Batteries 5.28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CA, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- SATCO NUVO LED 2 ft. Connectable Strip 24W 4000K White Finish 120V (65-1103)
- NUVO 2-Light 60W Incandescent Flush Fixture, Mahogany Bronze / Champagne Finish (60-1255)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- STREAMLIGHT SURVIVOR LED ALKALINE MODEL ORANGE BLIS (SR90540)
- STREAMLIGHT Stinger Led - Light Only - Gray (75687)
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- COAST PRODUCTS COAST XP11R Flashlight, 2000 lm (30322)
- POWEROPTIX Tactical Flashlight Cree LED 3D -Black (032-69301)
- Zoro Select Handheld Flashlights