Shop All Plastic Sheets
Zoro Select
Yellow Garolite G-10/FR4 Sheet Stock 48" L x 24" W x 1/16" Thick
Mfr # BULK-CS-GFR4-2
Zoro # G7285609
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Garolite G-10/FR4
- Plastic Thickness 1/16"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-2
- Zoro # G7285609
- UPC # 193005350291
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 24" |
Nominal Size | 24 in W x 48 in L |
Overall Length | 4 ft |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 4 ft, Tensile Strength 38,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature -70 Degrees F, Density 0.072 lb/cu in, Standards UL 94 V-0, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10/FR4, Hardness Rockwell M110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 5/16 in W (22538_72_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (CSNEO-1/4-25)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Off-White PETP Sheet Stock 12" L x 12" W x 0.250" Thick (2NHJ3)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-PP-9)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.002" Thick (G15-2F-24X10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/16" Thick (BULK-PS-PC-280)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.062" Thick (4CCZ9)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick (1NLX9)
- Zoro Select Plastic Sheets