Shop All Plastic Sheets
Zoro Select
Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/4" Thick
Mfr # BULK-CS-GFR4-44
Zoro # G2425414
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Garolite G-10/FR4
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-44
- Zoro # G2425414
- UPC # 193005350413
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Standards UL 94 V-0, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10/FR4, Hardness Rockwell M110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- RANDALL 1In. X 1/16In. BAR (4 FT M-548-B)
- ZORO SELECT Flat Stock, 0.125", 1" W, 6 ft. (CUREC00945)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAW2)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/16" Thick (BULK-PS-CAC-79)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- ZORO SELECT PTFE Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PTFE-678)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.750" Thick (BULK-PS-PP-593)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft] (STURB.093)
- Zoro Select Plastic Sheets