Shop All Plastic Sheets
Zoro Select
Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick
Mfr # BULK-CS-GFR4-40
Zoro # G2425536
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Garolite G-10/FR4
- Plastic Thickness 1/32"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-40
- Zoro # G2425536
- UPC # 193005350383
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Standards UL 94 V-0, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10/FR4, Hardness Rockwell M110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A (BULK-RS-E60-10)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 40A (BULK-RS-S40-240)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (PS-UHMW-ESD-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (PS-UHMW-RCY-8)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (PS-CACT-46)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 2" Thick (BULK-PS-UHMW-429)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- Zoro Select Plastic Sheets