Shop All Plastic Sheets
Zoro Select
Yellow Cast Acrylic Plastic Sheet 48" L x 48" W x 3/16" Thick
Mfr # PS-CACC-73
Zoro # G4373104
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-73
- Zoro # G4373104
- UPC # 193005015022
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia. (BULK-PR-UHMW-111)
- STANLEY Steel Flat Bar Galv 1/8X1X36 (N180-018)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L (3ANN3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-89)
- Zoro Select Plastic Sheets