Shop All Traffic Safety Vests and Apparel
Zoro Select
XL/2XL EMS Safety Vest, Lime/Orange
Mfr # 8068L-XL-2X
Zoro # G7740966
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Includes Bag and Vest, Dowel, Safety Flags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8068L-XL-2X
- Zoro # G7740966
- UPC # 801094806871
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 27 in |
Fits Chest Size | 54 in |
Details
Item | EMS Safety Vest |
Color | High-Visibility Green |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Includes | Bag and Vest, Dowel, Safety Flags |
Stripe Color | Silver |
Features | Includes Safety Flags, Dowel, Bag and Vest |
Pockets | 4 |
Safety Vest Legend | EMS |
Standards | ANSI 207-2006 Type P Class 2 |
Description
Safety Vest, Green, EMS, 2, Vest Size 2XL, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 54 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI 207-2006, Includes Bag and Vest, Dowel, Safety Flags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-L (9))
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- ZORO SELECT High Visibility Vest, Orange/Red, M (786F18)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- ERGODYNE Two-Tone Surveyors Vest, Orange, 2XL/3XL (8248Z)
- Zoro Select Workwear and Protective Clothing