Shop All Crowd Control Post & Ropes
Zoro Select
X-Treme Duty Stanchion - 46.5" Height, Black (2-pack)
Mfr # 92303-2
Zoro # G5706145
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type 2 gal Water Bladder for Ballast
- Base Material HDPE
- Post Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 92303-2
- Zoro # G5706145
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 46 1/2 in |
Base Diameter | 21 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | X-Treme Duty Stanchion |
Base Type | 2 gal Water Bladder for Ballast |
Base Material | HDPE |
Post Material | Polyethylene |
Color | Black |
Material | High Density Polyethylene |
Finish | matte |
Includes | Base, Extension Piece, Handle Top |
Application | Outdoor or Indoor |
Post Finish | Matte |
For Use With | Mfr. No. 50002-100 |
Base Finish | Matte |
Fillable | Yes |
Base Color | Black |
Post Color | Black |
Compatible Line Manufacturer Part Number | 50002-100 |
Compatible Line | Chain |
Resistance Properties | UV Resistant |
Description
X-Treme Duty Stanchion, For Use With Mfr. No. 50002-100, Compatible Line Chain, Overall Height 46 1/2 in, Post Diameter 3 in, Base Diameter 21 in, Fillable Yes, Post Material Polyethylene, Base Type 2 gal Water Bladder for Ballast, Post Color Black, Base Color Black, Includes Base, Extension Piece, Handle Top, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Matte, Color Black, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOLDEX Moldex™ 7000 Series Half Mask, S (7001)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Barrier Post, 40 In. H, Black, PK6 (80943)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- Zoro Select Crowd Control Post & Ropes