Shop All Individual & Bulk O-Rings
Zoro Select
X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10
Mfr # ZUSAQH1.5X7.5
Zoro # G1650828
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape X
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAQH1.5X7.5
- Zoro # G1650828
- UPC # 193005352110
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.5 mm |
Actual Inside Dia. | 7.5 mm |
Nominal Outside Dia. | 10.5 mm |
Actual Width | 1.5 mm |
Nominal Width | 1.5 mm |
Actual Outside Dia. | 10.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | X |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.5 mm, Nominal Width 1.5 mm, Actual Inside Dia. 7.5 mm, Actual Width 1.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 10.5 mm, Actual Outside Dia. 10.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- ROBUS SPLENDOR 29 in. Balance Stamped No. 2840 with Ends 60-506 & 60-500 Attached Window Channel, 4PK (RO1208461)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJE1)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- Zoro Select Individual & Bulk O-Rings