Shop All Individual & Bulk O-Rings
Zoro Select
X-Profile Buna-N O-Ring, 1.5 mm Wide 14 mm ID, PK10
Mfr # ZUSAQH1.5X14
Zoro # G1650995
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape X
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAQH1.5X14
- Zoro # G1650995
- UPC # 193005352202
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 17 mm |
Actual Width | 1.5 mm |
Actual Outside Dia. | 17 mm |
Nominal Width | 1.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | X |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 1.5 mm, Actual Inside Dia. 14 mm, Actual Width 1.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- J.W. WINCO DIN906-ST-M14X1.5-A Threaded Plugs, Tapered Thread (906-ST-M14X1.5-A)
- BARON RING SOLID BRASS 2""D (7B-2)
- UPF Post Top 4In Contemporary (106093)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 14 mm ID, PK10 (ZUSAQH2X14)
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38805.012.0062)
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 (5JJV6)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK25 (1RGT2)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (111k4079)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK25 (1RHK6)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- Zoro Select Individual & Bulk O-Rings