Shop All ABS Pipe Fittings
Zoro Select
Wye with 45 Deg Bend, 2 In Hub
Mfr # 1WHW9
Zoro # G2452782
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHW9
- Zoro # G2452782
- UPC # 012871028588
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
Combination Wye & 45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1 in. IPS x 1 in. IPS x 1 in. CTS Brass Push-To-Connect Slip Tee (FSBT11CTS1)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- GENOVA PRODUCTS 3 in. DWV Schedule 40 Combination Tee Wye (460686)
- Zoro Select ABS Pipe Fittings