Shop All ABS Pipe Fittings
Zoro Select
Wye with 45 Deg Bend, 1-1/2 In Hub
Mfr # 1WHW7
Zoro # G0479315
original price:
$5.29
8% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHW7
- Zoro # G0479315
- UPC # 012871028533
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side C Outside Diameter | 1 7/8 in |
For Pipe Outside Diameter | 1 7/8 in |
Overall Length | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Combination Wye & 45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 1 7/8 in, 1 1/2 in, Female, Socket, 1 7/8 in, 1 1/2 in, Female, Socket, 1 7/8 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- ZORO SELECT Wye, 3 InHub (1WHV7)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT Flush Bushing, 4 In x 3 In Hub x Spigot (1WJC2)
- Zoro Select Fittings