Shop All Ball Valves
Zoro Select
WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass
Mfr # 6AKE3
Zoro # G0438864
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Wye
- Outlet Size 1 1/2" x 1 1/2"
- Inlet Size 2 1/2"
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AKE3
- Zoro # G0438864
- UPC # 190735538982
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Outlet Size | 1 1/2" x 1 1/2" |
Inlet Size | 2 1/2" |
Overall Length | 11 1/4 in |
Description
Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Brass Cast, Body Material Bronze, Body Style Wye, Finish Red Paint, Handle Material 304 Stainless Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 300 psi, Operating Temperature Range 32 Degrees to 176 Degrees F, Outlet Size 1-1/2 in x 1-1/2 in, Outlet Type Male NPSH x Male NPSH, Overall Length 11 1/4 in, Product Type Fire Hose Ball Valve, Seal Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- FLEXTRON Gas Line Hose 1'' O.D.x36'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-36P)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H995)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04034)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (06Q201N04114)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (PVC 638-6M6F-F)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- Zoro Select Ball Valves