Shop All Garden Hose Fittings
This Product is Discontinued
Zoro Select
Wye, Low Lead Brass, 500 psi (Discontinued)
Mfr # 707461-12
Zoro # G9079673
This Product is Discontinued
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Number of Outlets 3
- Standards NSF 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 707461-12
- Zoro # G9079673
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting Size | 3/4 in |
Spigot Connection Size | 3/4 in |
Details
Item | Garden Hose Wye |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x GHT |
Number of Outlets | 3 |
Standards | NSF 61 Annex G |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Coupling Description | Male/Female |
Connection | 3/4" FGH x 3/4" MGH |
Max. Pressure | 500 psi |
Material | Low Lead Brass |
Spigot Connection Type | GHT |
Hose Fitting Gender | Male |
Hose Fitting Connection Type | GHT |
Temp. Range | -65 Degrees to 250 Degrees F |
Max. Working Pressure @ 70 F | 500 psi |
Fitting Material | Brass x Brass |
Fitting Shape | Wye |
Spigot Connection Gender | Female |
Description
Garden Hose Wye, Number of Outlets 3, For Hose I.D. 3/4 in, Hose Fitting Gender Male, Spigot Connection Gender Female, Hose Fitting Size 3/4 in, Spigot Connection Size 3/4 in, Hose Fitting Connection Type GHT, Spigot Connection Type GHT, Fitting Shape Wye, Fitting Material Brass x Brass, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.